This item is Discontinued.

Safco Hospitality Service Cart, One-Shelf, 32.5w x 20.5d x 38.75h, Mahogany 8962MH

This item is Discontinued.

Safco

Hospitality Service Cart, One-Shelf, 32.5w x 20.5d x 38.75h, Mahogany (Discontinued)

Mfr # 8962MH
Zoro # G100929789
UPC # 73555896220
Country of Origin United States
Category Service Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8962MH
Zoro #
G100929789
UPC #
73555896220
Country of Origin
United States

Dimensions

Overall Height
38-3/4 in
Overall Length
20-1/2 in
Overall Width
32.5 to 56.25 in
Width
32.5" to 56.25"
Height
38.75"
Depth
20.5"

Details

Material
Furniture Grade Particleboard
Color
Mahogany
Load Capacity
150 lb
Item
Hospitality Cart
Wheel Type
(2) Locking Swivel,(2) Non-Locking Swivel
Capacity
150 lbs
Number of Shelves
3
Includes
(2) Keys
Shelf Style
Second from Top: Adjustable, Top & Bottom: Fixed
Handle Included
No

Description

Greet guests and employees with hospitality. Drop leaf design extends serving area while the locking double door cabinet contains a height-adjustable interior shelf for storage of hospitality supplies. Spacious drawer organizes silverware, napkins and smaller items. Durable, 3/4" furniture-grade wood with stain- and scratch-resistant laminate finish. Assembly required with cam-lock fasteners.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.