Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial 6 Shelf Pack, 48X24

  • Mfr # 6255

  • Zoro # G0924279


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
6
Width
48"
Height
85"
Depth
24"
Load Capacity
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6255
Zoro #
G0924279
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
48"
Height
85"
Depth
24"

Details

Item
Industrial Shelf Pack
Number of Shelves
6
Load Capacity
5400 lb
Green Certification or Other Recognition
GREENGUARD
Product Type
Industrial Shelf Pack

Description

Industrial Shelf Pack, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.