Industrial Chair Deluxe Industrial Chair, 17" Height, Polyurethane, Black

  • Mfr # 5120

  • Zoro # G8588721


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Industrial Chair
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
17"
Seat Width
18.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120
Zoro #
G8588721
UPC #
073555512007
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17"
Seat Width
18.50"
Seat Depth
17"
Back Height
12"
Overall Height
45"
Seat Height Min.
17"
Seat Height Max.
35"
Back Width
15.75"

Details

Office Chair Style
Industrial Chair
Seat Material
Polyurethane
Seat Color
Black
Back Color
Black
Backrest
Ergo Knob Controlled Backrest Height Adjustment, Tilts 22 Degrees
Caster Type
Glides
Base Material
Steel
Color
Black
Item
Deluxe Industrial Chair
Material
Polyurethane, Polypropylene Footrest, Microcellular, Polyurethane Foam
Weight Capacity
250 lb.
Series
Deluxe
Standards
ANSI/BIFMA
Lumbar Support
Yes
Frame Material
Steel
Assembled
Yes
Type
Task Chair
Style
Desk Chair

Description

Deluxe Industrial Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.