Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Extra Shelf Pack, 48 x 18"

  • Mfr # 5293GR

  • Zoro # G6424609


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
18 in
Height
1-1/2 in
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5293GR
Zoro #
G6424609
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
18 in
Height
1-1/2 in

Details

Item
Industrial Extra Shelf Pack,48 x 18"
Material
Steel
Number of Shelves
2
Color
Gray
Finish
Powder Coated
Standards
Greenguard Certified
Includes
Snap-together clips
Load Capacity
1250 lb

Description

Industrial Extra Shelf Pack,48 x 18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.