Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Shelving Post Pack

  • Mfr # 6256

  • Zoro # G0925091


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Dark Gray
Depth
1.5"
Green Certification or Other Recognition
GREENGUARD
Height
85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6256
Zoro #
G0925091
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
1.5"
Height
85"
Width
1.5"

Details

Material
Steel
Color
Dark Gray
Item
Industrial Shelving Post Pack
Green Certification or Other Recognition
GREENGUARD
Product Type
Industrial Shelving Post Pack

Description

Industrial Shelving Post Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.