Zoro Homepage

Industrial Wire Shelving, 48 x 18"

  • Mfr # 5291GR

  • Zoro # G6419219


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
18 in
Height
72 in
Number of Shelves
4
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5291GR
Zoro #
G6419219
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
18 in
Height
72 in

Details

Item
Industrial Wire Shelving,48 x 18"
Number of Shelves
4
Color
Gray
Finish
Powder Coated
Standards
Greenguard Certified
Load Capacity
4000 lb

Description

Industrial Wire Shelving,48 x 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.