Lab Stool, High Base with Screw Lift
Mfr # 3433BL
Zoro # G8587665
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Caster Type
Dual Wheel Hooded Carpet
Seat Height Range
25" to 33"
Weight Capacity
250 lb.
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3433BL
Zoro #
G8587665
UPC #
073555343328
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
25" to 33"
Details
Color
Black
Caster Type
Dual Wheel Hooded Carpet
Weight Capacity
250 lb.
Seat Material
Vinyl
Item
Lab Stool,High Base with Screw Lift
Description
Lab Stool,High Base with Screw Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.