This item is Discontinued.

Safco Lab Stool, Low, w/Screw Lift, Adj., 23"x23"x17"-25", Black Seat SAF3432BL

Lab Stool, Low, w/Screw Lift, Adj., 23"x23"x17"-25", Black Seat (Discontinued)

  • Mfr # SAF3432BL
  • Zoro # G401859242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF3432BL
Zoro #
G401859242
UPC #
73555343229
Country of Origin
Taiwan, Province of China

Description

Lab stool features a screw lift and low base. Vinyl upholstery and a generously cushioned, 3-1/2" thick seat provide comfortable, long-wearing seating. Seat has a 16" diameter and swivels 360 degrees. Screw lift adjusts the seat height 8" from 17" to 25". Four-leg, 23" diameter base is made of tubular chrome-plated steel and has a footring and 2" hooded, dual-wheel carpet casters. Stool holds 250 lb. and meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.