
Lab Stool, Pneumatic Lift
Mfr # 3431BL
Zoro # G8587680
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Caster Type
Dual Wheel Hooded Carpet
Seat Height Range
17" to 22"
Weight Capacity
250 lb
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3431BL
Zoro #
G8587680
UPC #
073555343120
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
17" to 22"
Seat Width
16 in
Seat Depth
16 in
Overall Width
23 in
Overall Depth
23 in
Seat Height - Minimum
17 in
Seat Height - Maximum
22 in
Seat Thickness
3 in
Details
Color
Black
Caster Type
Dual Wheel Hooded Carpet
Weight Capacity
250 lb
Material
Vinyl
Seat Material
Vinyl
Item
Lab Stool
Standards
S Certified
Features
Pneumatic Lift; 360 Degree Swivel
Includes
(5) Carpet Casters
Base Material
Aluminum
Product Type
Lab Stool
Assembly
Yes
Foot Support
No
Stool Weight
15 lb
Description
Lab Stool, Weight Capacity 250 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features Pneumatic Lift; 360 Degree Swivel, Includes (5) Carpet Casters, Standards S Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.