Zoro Homepage

Lab Stool with Back, Pneumatic Lift

  • Mfr # 3430BL

  • Zoro # G8587470


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
Dual Wheel Hooded Carpet
Seat Height Range
30-1/2" to 35-1/2"
Weight Capacity
250 lb.
Backrest
With Backrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430BL
Zoro #
G8587470
UPC #
073555343021
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
30-1/2" to 35-1/2"

Details

Color
Black
Caster Type
Dual Wheel Hooded Carpet
Weight Capacity
250 lb.
Backrest
With Backrest
Seat Material
Vinyl
Item
Lab Stool with Back,Pneumatic Lift
Product Type
Lab Stool with Back,Pneumatic Lift

Description

Lab Stool with Back,Pneumatic Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.