Zoro Homepage

Large Capacity Plastic Step-On Receptacle, 23 gal, Black

  • Mfr # 9923BL

  • Zoro # G902683452


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Black
Height
32.25 in
Overall Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9923BL
Zoro #
G902683452
UPC #
73555992328
Country of Origin
China

Dimensions

Height
32.25 in
Overall Width
19.75 in
Depth
16.25 in

Details

Container Capacity
23 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Top Door
Material
Plastic
Standards
GREENGUARD Certified
Lid Type
Foot-Lever Clamshell

Description

Large capacity for high traffic areas such as break rooms and gathering spaces. Step-on feature allows easy access to waste area, while lid helps to conceal contents. Plastic design for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.