Zoro Homepage

Lectern, Steel/Polycarbonate, Gray

  • Mfr # 8912GR

  • Zoro # G0927331


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Sound System
No
Material
Steel/Polycarbonate
Height
26 1/2 in
Width
46 1/2 in
Depth
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8912GR
Zoro #
G0927331
UPC #
073555891232
Country of Origin
Taiwan, Province of China

Dimensions

Height
26 1/2 in
Width
46 1/2 in
Depth
18 3/4 in

Details

Item
Lectern
Sound System
No
Color
Gray
Material
Steel/Polycarbonate
Assembly
Required

Description

Lectern, Sound System No, Height 26 1/2 in, Width 46 1/2 in, Depth 18 3/4 in, Color Gray, Material Steel/Polycarbonate, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.