Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Separator, Black, Steel, 11 3/4 in W, 10 3/4 in L, 14 in H, 8 Number of Compartments

  • Mfr # 3258BL

  • Zoro # G0929133


product price: $56.59
/ea

Key Features

Number of Compartments
8
Color
Black
Length
10 3/4 in
Width
11 3/4 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3258BL
Zoro #
G0929133
UPC #
073555325829
Country of Origin
China

Dimensions

Length
10 3/4 in
Width
11 3/4 in
Height
14 in
Overall Height
14 in
Overall Depth
10 3/4 in
Overall Width
11 3/4 in

Details

Item
Desktop Separator
Number of Compartments
8
Color
Black
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
Finish
Powder Coated
Product Type
Desktop Separator
File Orientation
Vertical

Description

Desktop Separator, Number of Compartments 8, Black, Powder Coated Finish, Steel, Length 10 3/4 in, Width 11 3/4 in, Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.