
Letter Tray/File Holder, Black, Steel, 13 1/4 in W, 11 1/2 in L, 13 in H
Mfr # 3255BL
Zoro # G0929669
product price:Â $64.45
/eaKey Features
Number of Compartments
(2) Horizontal, (6) Vertical
Color
Black
Length
11 1/2 in
Width
13 1/4 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3255BL
Zoro #
G0929669
UPC #
073555325522
Country of Origin
China
Dimensions
Length
11 1/2 in
Width
13 1/4 in
Height
13 in
Length (Straight Wireway)
11 1/2 in
Details
Item
Letter Tray/File Holder
Number of Compartments
(2) Horizontal, (6) Vertical
Color
Black
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
Product Type
Letter Tray/File Holder
Description
Letter Tray/File Holder, Number of Compartments (2) Horizontal, (6) Vertical, Black, Steel, Length 11 1/2 in, Width 13 1/4 in, Height 13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.