Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Display, 3 Mag/6 Pam

  • Mfr # 5666CL

  • Zoro # G8586588


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
23.5"
Width
28"
Depth
3"
Green Certification or Other Recognition
GREENGUARD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666CL
Zoro #
G8586588
UPC #
073555566604
Country of Origin
United States

Dimensions

Height
23.5"
Width
28"
Depth
3"

Details

Item
Literature Display,3 Mag/6 Pam
Color
Clear
Green Certification or Other Recognition
GREENGUARD
Product Type
Literature Display,3 Mag/6 Pam

Description

Literature Display,3 Mag/6 Pam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.