Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Org, Wood, Adjustable, 16, Oak

  • Mfr # 9422MO

  • Zoro # G8588968


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
21.1 in
Width
19-1/2 in
Depth
11.8 in
Compartment Depth (In.)
11-1/2 in
Compartment Height (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422MO
Zoro #
G8588968
UPC #
073555942200
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.1 in
Width
19-1/2 in
Depth
11.8 in
Compartment Depth (In.)
11-1/2 in
Compartment Height (In.)
2-1/2 in
Compartment Width (In.)
9 in

Details

Item
Literature Org,Wood,Adjustable,16,Oak
Color
Medium Oak
Includes
Labels
Application
Disc Storage, Literature Organization
Material
Wood
Assembly Required
Yes
Total Number of Compartments
16

Description

Literature Org,Wood,Adjustable,16,Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.