Zoro Homepage

Literature Org, Wood, Adjustable, 24, Oak

  • Mfr # 9423MO

  • Zoro # G8589187


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
16.4"
Width
39.4"
Depth
11.8"
Product Type
Literature Org,Wood,Adjustable,24,Oak
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9423MO
Zoro #
G8589187
UPC #
073555942309
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.4"
Width
39.4"
Depth
11.8"

Details

Item
Literature Org,Wood,Adjustable,24,Oak
Color
Medium Oak
Product Type
Literature Org,Wood,Adjustable,24,Oak
Material
Wood

Description

Literature Org,Wood,Adjustable,24,Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.