Zoro Homepage

Literature Org, Wood, Adjustable, 36, Oak

  • Mfr # 9424MO

  • Zoro # G8589169


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Oak
Number of Compartments
36
Includes
Plastic Rod Adapter
Product Type
Mail and Literature Sorter
Material
Corrugated Fiberboard, Particle Board, Hardboard, Solid Fiberboard, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9424MO
Zoro #
G8589169
UPC #
073555942408
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
39 1/4 in
Overall Height
24 in
Compartment Depth
11 3/4 in
Compartment Height
2 1/2 in
Compartment Width
9 in
Overall Depth
11 3/4 in

Details

Item
Literature Organizer
Color
Medium Oak
Number of Compartments
36
Includes
Plastic Rod Adapter
Product Type
Mail and Literature Sorter
Material
Corrugated Fiberboard, Particle Board, Hardboard, Solid Fiberboard, Wood
Mountable
Yes
Includes Table
No
Literature Form Factor
Letter
Compartment Capacity
15 lb
Adjustable Shelves
Yes
Swivel
No
Shelf Adjustment Increment
2 1/2 in
Includes Supplemental Riser
No
Includes Label Holders
Yes
Literature Orientation
Vertical
Assembly
Unassembled

Description

Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 36, Includes Label Holders Yes, Overall Height 24 in, Overall Depth 11 3/4 in, Overall Width 39 1/4 in, Material Corrugated Fiberboard, Particle Board, Hardboard, Solid Fiberboard, Wood, Color Medium Oak, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compartment Capacity 15 lb, Compatible Grainger Part Number Not Applicable, Adjustable Shelves Yes, Compartment Depth 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.