Zoro Homepage

Literature Organizer, 6 Pamphlets

  • Mfr # 5605CL

  • Zoro # G0928774


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Construction
PETG-Plastic
Color
Clear
Number of Compartments
9
Height
22 1/2 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5605CL
Zoro #
G0928774
UPC #
073555560503
Country of Origin
United States

Dimensions

Height
22 1/2 in
Width
30 in
Depth
1 7/8 in

Details

Item
Reveal Literature Display, 3 Magazine and 6 Pamphlet
Construction
PETG-Plastic
Color
Clear
Number of Compartments
9
Type
Magazine, Pamphlet

Description

Reveal Literature Display, 3 Magazine and 6 Pamphlet, Number of Compartments 9, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.