Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Organizer, Black, 6 Comp

  • Mfr # 9431BL

  • Zoro # G0928354


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Construction
Steel Mesh
Color
Black
Number of Compartments
6
Height
15 1/4 in
Width
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9431BL
Zoro #
G0928354
UPC #
073555943122
Country of Origin
China

Dimensions

Height
15 1/4 in
Width
10 1/4 in
Depth
12 3/4 in
Overall Height
15 1/4 in
Overall Width
10 1/4 in
Compartment Height
1 3/4 in
Overall Depth
12 3/4 in
Compartment Width
9 1/2 in
Compartment Depth
12 1/4 in

Details

Item
Literature Organizer
Construction
Steel Mesh
Color
Black
Number of Compartments
6
Load Capacity
5 lb
Includes
Connector Clip
Product Type
Literature Holder
Material
Steel Mesh
Includes Supplemental Riser
No
Swivel
No
Literature Form Factor
Letter
Includes Table
No
Weight Capacity
5 lb
Literature Orientation
Horizontal
Includes Label Holders
No
Compartment Capacity
5 lb
Mountable
Yes
Compartment Type
Pocket
Assembly
Assembled

Description

Literature Organizer, Product Type Literature Holder, Number of Compartments 6, Includes Label Holders No, Overall Height 15 1/4 in, Overall Depth 12 3/4 in, Overall Width 10 1/4 in, Material Steel Mesh, Color Black, Literature Form Factor Letter, Swivel No, Assembly Assembled, Compartment Capacity 5 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 5 lb, Compartment Depth 12 1/4 in, Compartment Height 1 3/4 in, Compartment Type Pocket, Compartment Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.