Zoro Homepage
This item is Discontinued.
Safco Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black 7154BL

Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (Discontinued)

  • Mfr # 7154BL
  • Zoro # G0207245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7154BL
Zoro #
G0207245
UPC #
073555715422
Country of Origin
China

Dimensions

Width
14.5"
Height
6.75"
Depth
3.75"

Details

Item
Lumbar Support Memory Foam Backrest
Color
Black
Material
Nylon; Plastic
Features
Adjustable Chair-Back Strap

Description

Lumbar Support Memory Foam Backrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.