Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Stand, Black, 24in.W, 20in.D, 27in.H

  • Mfr # 5207BL

  • Zoro # G0925329


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
All Purpose Mobile Stand
Overall Height
27 in
Overall Width
24 in
Overall Depth
20 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207BL
Zoro #
G0925329
UPC #
073555520729
Country of Origin
China

Dimensions

Overall Height
27 in
Overall Width
24 in
Overall Depth
20 in
Overall Width (In.)
24 in
Overall Depth (In.)
20 in
Overall Height (In.)
27 in
Shelf Depth
17 1/2 in
Adjustable Shelf Height
Yes
Shelf Width
21 5/8 in

Details

Type
All Purpose Mobile Stand
Color
Black
Material
Metal
Item
Printer Stand
Number of Drawers
0
Number of Shelves
2
Load Capacity (Lb.)
50 lb Per Shelf
Caster Type
Swivel
Caster Lock
Yes
Keyboard Shelf
No
Adjustable
No
Finish
Powder Coated
Includes
Assembly Tool Kit
Assembly
Unassembled
Construction
Steel
Number of Casters
4
Product Type
Printer Stand
Shelf Capacity
50 lb
Locking Casters
Yes
Weight Capacity
150 lb
Includes Assembly Tools
Yes

Description

Printer Stand, Caster Type Swivel, Color Black, Material Metal, Number of Drawers 0, Number of Shelves 2, Overall Depth 20 in, Overall Height 27 in, Overall Width 24 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 150 lb, Adjustable Shelf Height Yes, Assembly Unassembled, Finish Powder Coated, Locking Casters Yes, Number of Casters 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.