Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Stand w/Drop Leaves, Black

  • Mfr # 1876BL

  • Zoro # G0927340


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Laminate, Steel
Overall Depth (In.)
18 in
Assembly
Required
Overall Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1876BL
Zoro #
G0927340
UPC #
073555187625
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
18 in
Overall Width (In.)
36 in
Overall Height (In.)
26 3/4 in
Depth
18"
Height
26.9"
Width
36"

Details

Color
Black
Material
Laminate, Steel
Item
Machine Stand w/Drop Leaves
Assembly
Required
Load Capacity (Lb.)
150 lb
Number of Casters
6

Description

Machine Stand w/Drop Leaves, Color Black, Material Laminate, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.