Zoro Homepage

Magazine Rack, 11-Pocket, Black

  • Mfr # 4321BL

  • Zoro # G0929255


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Construction
Steel
Number of Compartments
11
Height
36 1/4 in
Width
10 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321BL
Zoro #
G0929255
UPC #
073555432121
Country of Origin
China

Dimensions

Height
36 1/4 in
Width
10 in
Depth
4 in
Overall Height
36 1/4 in
Overall Width
10 in
Compartment Height
7 1/4 in
Overall Depth
4 in
Compartment Width
9 in
Compartment Depth
3/4 in

Details

Item
Literature Rack
Construction
Steel
Color
Black
Number of Compartments
11
Load Capacity
3/4 in Printed Material
Type
Magazine
Green Certification or Other Recognition
GREENGUARD Certified
Product Type
Literature Rack
Material
Steel
Swivel
No
Assembly
Assembled
Includes Label Holders
No
Compartment Type
Pocket
Includes Mounting Hardware
Yes
Literature Orientation
Vertical
Compartment Capacity
3 lb
Mountable
Yes
Literature Form Factor
Letter

Description

Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 36 1/4 in, Overall Depth 4 in, Overall Width 10 in, Material Steel, Color Black, Literature Form Factor Letter, Swivel No, Assembly Assembled, Compartment Capacity 3 lb, Compatible Grainger Part Number Not Applicable, Compartment Depth 3/4 in, Compartment Height 7 1/4 in, Compartment Type Pocket, Compartment Width 9 in, Includes Mounting Hardware Yes, Mountable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.