Mailflow-To-Go 48" Shelf for Work Table
- Mfr # SLF48
- Zoro # G6413549
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Height
1 in
Width
48 in
Depth
25 1/2 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLF48
- Zoro #
- G6413549
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorting Table Shelf
- Number of Compartments
- 1
- Assembled/Unassembled
- Unassembled
- For Use With
- 48 in W Work Table
- Frame Material
- Steel
- Frame Color
- Gray
- Tabletop Material
- Laminate
- Load Capacity
- 500 lb
- Product Type
- Sorting Table Shelf
- Number of Shelves
- 1
- Assembly
- Unassembled
- Compatible Manufacturer Part Number
- 48 in W Mailflow-to-Go Table
Dimensions
- Height
- 1 in
- Width
- 48 in
- Depth
- 25 1/2 in
- Overall Width
- 44 in
- Overall Height
- 36 in
- Overall Depth
- 25 1/2 in
Description
Sorting Table Shelf, Product Type Sorting Table Shelf, Overall Height 36 in, Overall Depth 25 1/2 in, Overall Width 44 in, Compatible Manufacturer Part Number 48 in W Mailflow-to-Go Table, Tabletop Material Laminate, Frame Color Gray, Load Capacity 500 lb, Assembly Unassembled, Number of Shelves 1, Frame Material Steel, Tabletop Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.