Zoro Homepage

Mailflow-To-Go 48" Work Table

  • Mfr # TB48PG

  • Zoro # G6421005


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
48 in
Depth
30 in
For Use With
Mail Center Furniture
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB48PG
Zoro #
G6421005
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
48 in
Depth
30 in
Overall Height
36 in
Overall Width
48 in
Overall Depth
30 in

Details

Item
Sorting Table
For Use With
Mail Center Furniture
Assembled/Unassembled
Unassembled
Frame Color
Gray
Tabletop Color
Gray
Frame Material
Steel
Tabletop Material
Laminate
Load Capacity
500 lb
Product Type
Sorting Table
Number of Shelves
1
Assembly
Unassembled

Description

Sorting Table, Product Type Sorting Table, Overall Height 36 in, Overall Depth 30 in, Overall Width 48 in, Tabletop Material Laminate, Frame Color Gray, Load Capacity 500 lb, Assembly Unassembled, Number of Shelves 1, Frame Material Steel, Tabletop Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.