
Mailflow-To-Go 48"x33.25" 1-Tier Sorter
Mfr # SR4833RPG
Zoro # G6420594
product price: $868.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Number of Compartments
4
Height
33 1/4 in
Width
48 in
Depth
13 1/4 in
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR4833RPG
Zoro #
G6420594
UPC #
-
Country of Origin
United States
Dimensions
Height
33 1/4 in
Width
48 in
Depth
13 1/4 in
Overall Height
33 1/4 in
Overall Width
48 in
Overall Depth
13 1/4 in
Details
Item
Literature and Mail Organizer
Number of Compartments
4
Color
Black/Gray
Material
Steel
Tabletop Color
Black
Frame Material
Steel
Assembled/Unassembled
Unassembled
Includes
(20) Sorting Pockets
Load Capacity
Not Rated
For Use With
Mailroom Sorters
Frame Color
Gray
Product Type
Mail and Literature Sorter
Literature Form Factor
Letter
Weight Capacity
Not Rated
Swivel
No
Includes Label Holders
Yes
Assembly
Unassembled
Adjustable Shelves
No
Description
Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 4, Includes Label Holders Yes, Overall Height 33 1/4 in, Overall Depth 13 1/4 in, Overall Width 48 in, Material Steel, Color Black/Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity Not Rated, Adjustable Shelves No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.