
Mailflow-To-Go 48"x33.25" 2-Tier Sorter
Mfr # SR4833PG
Zoro # G6420804
product price: $1,223.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Number of Compartments
8
Height
33 1/4 in
Width
48 in
Depth
13 1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR4833PG
Zoro #
G6420804
UPC #
-
Country of Origin
United States
Dimensions
Height
33 1/4 in
Width
48 in
Depth
13 1/4 in
Overall Width
48 in
Overall Height
33 1/4 in
Overall Depth
13 1/4 in
Description
Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 8, Includes Label Holders No, Overall Height 33 1/4 in, Overall Depth 13 1/4 in, Overall Width 48 in, Material Steel, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity Not Rated, Adjustable Shelves No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.