Zoro Homepage

Mailflow-To-Go 60" Shelf for Work Table

  • Mfr # SLF60PG

  • Zoro # G6413628


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Height
1 in
Width
60 in
Depth
25 1/2 in
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLF60PG
Zoro #
G6413628
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
60 in
Depth
25 1/2 in
Overall Height
36 in
Overall Width
56 in
Overall Depth
25 1/2 in

Details

Item
Sorting Table Shelf
Number of Compartments
1
Load Capacity
500 lb
For Use With
60 in W Work Table
Frame Material
Steel
Frame Color
Gray
Assembled/Unassembled
Unassembled
Tabletop Material
Laminate
Product Type
Sorting Table Shelf
Number of Shelves
1
Assembly
Unassembled
Compatible Manufacturer Part Number
60 in W Mailflow-to-Go Table

Description

Sorting Table Shelf, Product Type Sorting Table Shelf, Overall Height 36 in, Overall Depth 25 1/2 in, Overall Width 56 in, Compatible Manufacturer Part Number 60 in W Mailflow-to-Go Table, Tabletop Material Laminate, Frame Color Gray, Load Capacity 500 lb, Assembly Unassembled, Number of Shelves 1, Frame Material Steel, Tabletop Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.