
Mailflow-To-Go Literature/Forms Cabinet
Mfr # SRT4280BPG
Zoro # G6424593
product price: $2,448.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
72
Height
80 in
Width
42 in
Depth
16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT4280BPG
Zoro #
G6424593
UPC #
-
Country of Origin
United States
Dimensions
Height
80 in
Width
42 in
Depth
16 in
Overall Width
42 in
Overall Height
80 in
Overall Depth
16 in
Details
Item
Literature and Mail Organizer
Number of Compartments
72
Color
Gray
Material
Laminate, PVC, Steel
Load Capacity
50 lb
Includes
(72) Sorting Pockets
For Use With
Literature, Mail
Product Type
Mail and Literature Sorter
Construction
Laminate, Steel, PVC
Type
Vertical
Includes Assembly Tools
No
Includes Label Holders
No
Swivel
No
Compartment Type
Pocket
Literature Orientation
Vertical
Assembly
Unassembled
Literature Form Factor
Letter
Description
Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 72, Includes Label Holders No, Overall Height 80 in, Overall Depth 16 in, Overall Width 42 in, Material Laminate, PVC, Steel, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.