Zoro Homepage

Mailroom Work Table, Mail Sorters

  • Mfr # 7765BL

  • Zoro # G0927009


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Construction
Furniture Grade Particleboard
Color
Black
Number of Compartments
18
Height
32 3/4 in
Width
33 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7765BL
Zoro #
G0927009
UPC #
073555776522
Country of Origin
United States

Dimensions

Height
32 3/4 in
Width
33 3/4 in
Depth
12 in

Details

Item
Mailroom Work Table
Construction
Furniture Grade Particleboard
Color
Black
Number of Compartments
18
Type
Mail Sorters
Product Type
Mailroom Work Table
Recycled Content
0.8

Description

Mailroom Work Table, Mail Sorters, Construction Furniture Grade Particleboard, Height 32 3/4 in, Width 33 3/4 in, Depth 12 in, Color Black, Number of Compartments 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.