Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailroom Work Table, Mail Sorters

  • Mfr # 7766BL

  • Zoro # G0928275


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Construction
Furniture Grade Particleboard
Color
Black
Number of Compartments
0
Height
32 3/4 in
Width
33 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7766BL
Zoro #
G0928275
UPC #
073555776621
Country of Origin
United States

Dimensions

Height
32 3/4 in
Width
33 3/4 in
Depth
12 in

Details

Item
Mailroom Work Table
Construction
Furniture Grade Particleboard
Color
Black
Number of Compartments
0
Type
Mail Sorters
Product Type
Mailroom Work Table
Recycled Content
0.8

Description

Mailroom Work Table, Mail Sorters, Construction Furniture Grade Particleboard, Height 32 3/4 in, Width 33 3/4 in, Depth 12 in, Color Black, Number of Compartments 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.