
Desk Top Mirella Free Standing Desk Top with Modesty Panel, 36 in D X Laminate, Sand Dune, 72 in W X (Discontinued)
- Mfr # MRDT7236SDD
- Zoro # G300461997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRDT7236SDD
Zoro #
G300461997
UPC #
-
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
36 in
Top Thickness
1.6 in
Details
Type
Desk Top
Item
Mirella Free Standing Desk Top with Modesty Panel
Color
Laminate, Sand Dune
Material
Particleboard
Features
Modesty Panel; Contemporary
Assembled/Unassembled
Unassembled
Mounting
Freestanding
Application/Usage
Office
Drawer Type
Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.