Zoro Homepage

Mobile File Holder, Locking, Letter, Black

  • Mfr # 5361BL

  • Zoro # G0929930


product price: $235.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Color
Black
Type
Locking
Overall Height
28 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361BL
Zoro #
G0929930
UPC #
073555536126
Country of Origin
Viet Nam

Dimensions

File Size
Letter
Overall Height
28 in
Overall Depth
19 1/4 in
Overall Width
13 1/2 in

Details

Item
Mobile File Holder
Color
Black
Type
Locking
Construction
Steel
Includes
Locking Top and a Lower Storage Shelf, (4) 2 in Casters
Finish
Powder Coated

Description

Mobile File Holder, Locking, File Size Letter, Overall Width 13 1/2 in, Overall Depth 19 1/4 in, Overall Height 28 in, Construction Steel, Color Black, Finish Powder Coated, Includes Locking Top and a Lower Storage Shelf, (4) 2 in Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.