Shop SAFCO
See all product information
Create Account
Mobile Hanging File Cart, Letter/Legal, 15-1/2"x14"x19-1/2", BK
- Mfr # SAF5277BL
- Zoro # G501846524
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Width
15-1/2 in
Depth
14 in
Number of Casters
4
Height
19-1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAF5277BL
- Zoro #
- G501846524
- UPC #
- 73555527728
- Country of Origin
- China
Dimensions
- Width
- 15-1/2 in
- Depth
- 14 in
- Height
- 19-1/2 in
Details
- Number of Casters
- 4
- Color
- Black
- Features
- Scratch Resistant, Powder Coat Finish
- Holds
- Hanging File Folder
- Material
- Steel
- Item
- Mobile File Cart
- Number of Shelves
- 1
- Green Certification or Other Recognition
- Greenguard Certified
Description
Mobile file cart tucks under most worksurfaces when not in use. Ideal for active project filing at your desk Hanging file frame accommodates 50 letter-size and 40 legal-size folders (sold separately). Lower shelf can hold supplies. Roll easily on four swivel casters (two locking). File cart also offers a sturdy steel wire construction and scratch-resistant, powder-coat finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.