Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Machine Stand, Mahogany

  • Mfr # 1850MH

  • Zoro # G0927130


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany
Material
Particleboard
Overall Depth (In.)
19-3/4
Load Capacity (Lb.)
200
Shelf Width (In.)
22.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1850MH
Zoro #
G0927130
UPC #
073555185027
Country of Origin
United States

Dimensions

Overall Depth (In.)
19-3/4
Shelf Width (In.)
22.75
Overall Height (In.)
30-1/4
Overall Width (In.)
28

Details

Color
Mahogany
Material
Particleboard
Item
Mobile Machine Stand
Load Capacity (Lb.)
200
Assembly
Required

Description

Mobile Machine Stand, Material Particleboard, Color Mahogany, Overall Height (In.) 30-1/4, Overall Width (In.) 28, Overall Depth (In.) 19-3/4, Load Capacity (Lb.) 200, Shelf Width (In.) 22.75, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.