This item is Discontinued.

Safco Mobile Plan Center Sheet Rack, 18 Hangin, Sand, Steel, 20.5" D 5060

Mobile Plan Center Sheet Rack, 18 Hangin, Sand, Steel, 20.5" D (Discontinued)

  • Mfr # 5060
  • Zoro # G2185800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5060
Zoro #
G2185800
UPC #
073555506006
Country of Origin
China

Dimensions

Depth
20.5"
Overall Depth
20.5"
Overall Width
25.75 " to 43.75"
Overall Height
51"
Document Size Accommodation
18 Hanging Clamps

Details

Item
Mobile Plan Center Sheet Rack,18 Hangin
Color
Sand
Material
Steel
Weight
33 lbs
Standards
GREENGUARD Certified

Description

Mobile Plan Center Sheet Rack,18 Hangin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.