Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workstation, 2-shelf, 25-1/4"x19-3/4"x47-3/4", WE

  • Mfr # SAF1944WH

  • Zoro # G701858549


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.8"
Width
25.3"
Height
47.8"
No. of Shelves
2
Type
Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF1944WH
Zoro #
G701858549
UPC #
73555194494
Country of Origin
China

Dimensions

Overall Depth
19.8"
Width
25.3"
Height
47.8"

Details

Item
Active Collection Vum Mobile Workstation
Color
White
No. of Shelves
2
Type
Workstation

Description

Part of the Safco Active Collection, the Vum Mobile Workstation was designed with flexible working environments in mind. Durable workstation was built to be both functional and adaptable so it's great for on-the-go or to anchor a home office. It is mobile on four casters (two locking) and features a plastic cup holder and dual worksurfaces. The top adjusts in height 12-1/4", and the secondary shelf is stationary. Secondary shelf has a convenient hook for personal items. Safco Active products are designed to promote active movement throughout the day in many workplace settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.