Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Stand, Black, Includes USB Port

  • Mfr # 3230BL

  • Zoro # G0926735


product price: $71.84
/ea

Key Features

Color
Black
Material
Steel
Height
18 1/4 in
Width
18 1/4 in
Depth
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3230BL
Zoro #
G0926735
UPC #
073555323023
Country of Origin
China

Dimensions

Height
18 1/4 in
Width
18 1/4 in
Depth
11 3/4 in
Length
4 1/2 in
Length (Straight Wireway)
4 1/2 in

Details

Color
Black
Material
Steel
Item
Monitor Stand
Includes
USB Port
Assembly
Not Required
Features
Pull-out Drawer, Durable, USB Charging Port, Powder Coated
Product Type
Monitor Stand
Recycled
No

Description

Monitor Stand, Steel, Black, Length 4 1/2 in, Width 18 1/4 in, Height 18 1/4 in, Depth 11 3/4 in, Includes USB Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.