Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Head Wall Coat Rack, 6 Hooks

  • Mfr # 4202

  • Zoro # G816060844


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Metal
Hook Base Width
36 in
Number of Hooks
6
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4202
Zoro #
G816060844
UPC #
-
Country of Origin
China

Dimensions

Hook Base Width
36 in
Depth
2.75 in

Details

Finish
Metal
Number of Hooks
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.