Zoro Homepage

Next Stack Chair, PK4

  • Mfr # 4287BL

  • Zoro # G6426298


product price: $476.99
/pk 4, $119.25/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Back Material
Polypropylene
Frame Material
Tubular Steel
Back Width
19.25"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4287BL
Zoro #
G6426298
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Back Width
19.25"
Seat Depth
18.50"
Seat Width
17.50"
Back Height
14.50"

Details

Item
Next Stack Chair,PK4
Seat Color
Black
Seat Material
Polypropylene
Back Material
Polypropylene
Frame Material
Tubular Steel
Back Color
Black
Features
Durable, Perforated Back, Breathable, Comfortable, Glide, Lightweight, Long Lasting, Impact Resistant, Stackable
Application
Breakroom, Classroom, Training Room, Meeting, Hotel, Business, Library, Lecture Hall, Convention Center
Product Type
Next Stack Chair,PK4
Style
Stacking Chair

Description

Next Stack Chair,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.