Zoro Homepage

Next Stack Chair, PK4

  • Mfr # 4287WH

  • Zoro # G6426605


product price: $476.99
/pk 4, $119.25/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Material
Polypropylene
Back Material
Polypropylene
Frame Material
Tubular Steel
Seat Width
17.50"
Seat Depth
18.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4287WH
Zoro #
G6426605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17.50"
Seat Depth
18.50"
Back Width
19.25"
Back Height
14.50"

Details

Item
Next Stack Chair,PK4
Seat Color
White
Seat Material
Polypropylene
Back Material
Polypropylene
Frame Material
Tubular Steel
Back Color
White
Features
Lightweight, Durable, Stackable, Comfortable, Long Lasting, Breathable, Glide, Perforated Back, Impact Resistant
Application
Lecture Hall, Breakroom, Hotel, Library, Meeting, Training Room, Business, Convention Center, Classroom
Product Type
Next Stack Chair,PK4
Style
Stacking Chair

Description

Next Stack Chair,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.