Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black

  • Mfr # 3290BL

  • Zoro # G900929378


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Material
Steel Mesh
Color
Black
Height
18"
Width
6"
Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3290BL
Zoro #
G900929378
UPC #
73555329025
Country of Origin
China

Dimensions

Height
18"
Width
6"
Depth
6"
Overall Length
6 in
Overall Height
18 in
Overall Width
6 in

Details

Material
Steel Mesh
Color
Black
Item
Coffee Condiment Stations
NSF Certified
No
Handle Included
Yes
Body Material
Steel Mesh

Description

Convenient break room organizers allow you to customize your space for easy storage and organization. The unique metal mesh design allows for easy visibility of contents and fits into any workspace setting. Organizers also feature handy metal wire carrying handles, for easy transport. Removable/adjustable dividers allow you to adjust compartment sizes to your needs. Metal label holders for simple organization, with labels included. With ample storage space for supplies and essentials, easy organizers fit into any workplace setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.