Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onyx Mail Sorter

  • Mfr # 7770BL

  • Zoro # G6426553


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
20
Height
16 1/2 in
Width
56 3/4 in
Depth
12 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770BL
Zoro #
G6426553
UPC #
-
Country of Origin
China

Dimensions

Height
16 1/2 in
Width
56 3/4 in
Depth
12 3/4 in
Overall Width
56 3/4 in
Overall Height
16 1/2 in
Compartment Depth
12 in
Overall Depth
12 3/4 in
Compartment Width
11 in
Compartment Height
4 in

Details

Item
Literature and Mail Organizer
Number of Compartments
20
Color
Black
Material
Steel Mesh, PVC
Includes
(20) Labels and Label Holders
For Use With
7749BL, 7750BL
Frame Material
Steel
Frame Color
Black
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Load Capacity
Not Rated
Product Type
Mail and Literature Sorter
Literature Orientation
Horizontal
Compartment Capacity
5 lb
Weight Capacity
Not Rated
Swivel
No
Includes Label Holders
Yes
Compatible Manufacturer Part Number
7749BL, 7750BL
Assembly
Assembled
Literature Form Factor
Letter

Description

Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 20, Includes Label Holders Yes, Overall Height 16 1/2 in, Overall Depth 12 3/4 in, Overall Width 56 3/4 in, Material Steel Mesh, PVC, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number 7749BL, 7750BL, Swivel No, Assembly Assembled, Compartment Capacity 5 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity Not Rated, Compartment Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.