Zoro Homepage

Onyx Mesh Open File, w/Drawers

  • Mfr # 5215BL

  • Zoro # G0924522


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width
15 3/4 in
Depth
17 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5215BL
Zoro #
G0924522
UPC #
-
Country of Origin
China

Dimensions

Width
15 3/4 in
Depth
17 in
Height
27 in
Caster Size
1.50"

Details

Color
Black
Material
Steel
Item
Onyx Mesh Open File with 2 Storage Drawers
Construction
Steel
Green Certification or Other Recognition
GREENGUARD
Frame Color
Black
Number of Casters
4
Product Type
Onyx Mesh Open File with 2 Storage Drawers

Description

Onyx Mesh Open File with 2 Storage Drawers, Width 15 3/4 in, Depth 17 in, Height 27 in, Color Black, Steel Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.