Zoro Homepage

Onyx Under-Desk Machine Stand

  • Mfr # 5208BL

  • Zoro # G6426535


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood, Steel
Height
17.5"
Width
21"
Weight Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208BL
Zoro #
G6426535
UPC #
-
Country of Origin
China

Dimensions

Height
17.5"
Width
21"
Depth
16"

Details

Color
Black
Material
Wood, Steel
Weight Capacity
100 lb
Assembly
Required
Includes
Basket.
Item
Onyx Under-Desk Machine Stand
Features
Basket, Durable, Lockable Caster, Chip Resistant, Mobility, Pull-out Drawer, Swivel Casters, Powder Coated, Bio-based, Laminated
Product Type
Multipurpose Stand
Recycled
No

Description

Onyx Under-Desk Machine Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.