Organizer, Vertical, 8 Sections, Black
- Mfr # 3253BL
- Zoro # G5259418
product price:Â
$
67.39
/ea
Key Features
Material
Steel Mesh
Color
Black
Width
19.5"
Height
8.25"
Depth
11.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3253BL
- Zoro #
- G5259418
- UPC #
- -
- Country of Origin
- China
- Item
- Organizer,Vertical,8 Sections,Black
- Material
- Steel Mesh
- Color
- Black
- Standards
- GREENGUARD Certified
- Number of Compartments
- 8
- Accessory Type
- Organizer,Vertical,8 Sections,Black
- Weight
- 8 lbs
- Load Orientation
- Top/Side
Dimensions
- Width
- 19.5"
- Height
- 8.25"
- Depth
- 11.5"
- For File Size
- Letter to Legal
Description
Organizer,Vertical,8 Sections,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.