Outdoor Perforated Steel Trash Can, Side Opening, 38 Gallon, Black
- Mfr # 9934BL
- Zoro # G202538261
product price:Â
$
1,979.99
/ea
Key Features
Container Capacity
38 gal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9934BL
- Zoro #
- G202538261
- UPC #
- 73555993424
- Country of Origin
- China
- Container Capacity
- 38 gal
- Item
- Outdoor Can
- Color
- Black
Description
MAKE LITTER AND TRASH A THING OF THE PAST. STEEL OR COMPOSITE WASTE RECEPTACLES GIVES YOU THE RIGHT STYLE FOR YOUR SPACE. EVOSTM SERIES WASTE RECEPTACLES ARE MADE OF DURABLE STEEL FRAMES WITH EITHER PERFORATED STEEL PANELS OR COMPOSITE HORIZONTAL BOARDS. DURABLE FOR THE OUTDOORS AND SUBTLE ENOUGH FOR ANY LARGE CAPACITY INDOOR NEEDS, ALIKE. MAKE CLEANUP IN YOUR FIRST IMPRESSION AND HIGH TRAFFIC AREAS EASY, WHILE HELPING TO KEEP UNSIGHTLY LITTER FROM YOUR PARKING LOT, OUTDOOR MEETING SPACES OR RECREATION AREAS. NO ASSEMBLY REQUIRED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.