This item is Discontinued.

No Product Image Available

Oval Mira Series 8 Ft. Conference Table, 96 X 48 X 29, Wood Top, Espresso (Discontinued)

  • Mfr # MCTDB4896ESP
  • Zoro # G6424943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCTDB4896ESP
Zoro #
G6424943
UPC #
-
Country of Origin
China

Dimensions

Width
96
Length
48
Height
29
Diameter
0

Details

Item
Mira Series 8 Ft. Conference Table
Shape
Oval
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Color
Espresso
Frame Material
MDF
Leg Type
Wood
Leg Color
Espresso
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Mira Series 8 Ft. Conference Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.