Zoro Homepage

Pamphlet Display, Clear

  • Mfr # 5601CL

  • Zoro # G0929535


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Construction
Plastic
Color
Clear
Number of Compartments
24
Height
41 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601CL
Zoro #
G0929535
UPC #
073555560107
Country of Origin
United States

Dimensions

Height
41 in
Width
30 in
Depth
2 in
Overall Width
30 in
Overall Height
41 in
Compartment Depth
1 3/4 in
Compartment Height
9 in
Compartment Width
4 1/4 in
Overall Depth
2 in

Details

Item
Literature Rack
Construction
Plastic
Color
Clear
Number of Compartments
24
Green Certification or Other Recognition
GREENGUARD Certified
Product Type
Literature Display
Material
Plastic
Includes Label Holders
No
Swivel
No
Literature Orientation
Vertical
Mounting Hardware Included
Mounting Screw, Wall Anchor
Includes Table
No
Assembly
Assembled
Literature Form Factor
#10 Envelope
Compartment Type
Pocket
Includes Mounting Hardware
Yes
Includes Supplemental Riser
No
Mountable
Yes

Description

Literature Rack, Product Type Literature Display, Number of Compartments 24, Includes Label Holders No, Overall Height 41 in, Overall Depth 2 in, Overall Width 30 in, Material Plastic, Color Clear, Literature Form Factor #10 Envelope, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Depth 1 3/4 in, Compartment Height 9 in, Compartment Type Pocket, Compartment Width 4 1/4 in, Includes Mounting Hardware Yes, Includes Supplemental Riser No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.